Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Other pneumatic valve
FESTO 536007 PNEUMATIC VALVE VL-5/2-D-1-C-EX
FESTO 536007 PNEUMATIC VALVE VL-5/2-D-1-C-EX
VL Standard valve ISO 5599-1
References
festo:
VL-5/2-D-1-C-EX
rubix:
110A1938
manufacturer :
536007
ean:
4052568087098
Technical specifications
Type
Standard valve ISO 5599-1
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 536007 PNEUMATIC VALVE VL-5/2-D-1-C-EX
Pneumatic valve VL-5/2-D-1-C-EX 5/2-way function, pneumatically actuated, with spring return Valve function=5/2 monostable, Type of actuation=pneumatic, Width=42 mm, Standard nominal flow rate=1200 l/min, Operating pressure=2 - 16 bar
Technical specifications
Attributes
Logistic Weight
319,7
g
Type
Standard valve ISO 5599-1
Volume flow rate
1200
l/min
Type of coupling
Manifold size 1 according to ISO 5599-1
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
80.71
excl. VAT
/
Each
£
96.85
incl. VAT
Delivery date on request
Contact a branch
Add to cart
Check our products from related categories
SMC LVC20-S06 AIR OPERATED VALVE
SMC XLA-25A-M9// HIGH VACUUM ANGLE VALVE
CAMOZZI 30-0100-2114 1.25 SLIDE VALVE VMS-114-1/4
NORGREN T64T-4GB-P1N SHUT-OFF VALVE OLYMPIAN
SMC EVHS3500-F03 HAND VALVE
SMC PVQ13-6M-04-A PROPORTIONAL VALVE
SMC AV4000-04-3DZ-Q COMBINATION SOFT START
SMC XLH-16 HIGH VACUUM ANGLE VALVE
NORGREN T60C4890 T60 AIR FUSE G1/2
FESTO 1002534 ANGLE SEAT VALVE
SMC AVA4000-04 SOFT START VALVE
SMC LVC20-S04 AIR OPERATED VALVE
FESTO 536018 PNEUMATIC VALVE JD-5/2-D-3-C-EX
SMC LVQH20-Z07-1
FESTO 1002521 ANGLE SEAT VALVE