FESTO 151014 PNEUMATIC VALVE VL-5/2-D-1-FR-C
VL Standard valve ISO 5599-1
See technical informationSee documentsReferences
Festo:VL-5/2-D-1-FR-C
Rubix:108A1176
Manufacturer :151014
EAN:4052568010492

Documents
Product details : FESTO 151014 PNEUMATIC VALVE VL-5/2-D-1-FR-C
Pneumatic valve VL-5/2-D-1-FR-C 5/2-way function, pneumatically actuated, with spring return Valve function=5/2 monostable, Type of actuation=pneumatic, Width=42 mm, Standard nominal flow rate=1200 l/min, Operating pressure=-0,9 - 16 bar
Technical specifications
Attributes
| Logistic Weight | 350,1 g |
|---|---|
| Type | standard valve iso 5599-1 |
| Type of coupling | connection plate size 1 according to iso 5599-1 |
Show UNSPSC/ECL@SS
£ 75.96 excl. VAT
/ Each
£ 91.15 incl. VAT
- Delivery usually within ( 10 ) days