FESTO 4937 SWIVEL LEVER VALVE RW/O-3-1/8


Swing lever valve

References
festo:RW/O-3-1/8
rubix:110A1382
manufacturer :4937
ean:4052568000752
RW/O-3-1/8 Swivel lever valve
brand logo
Technical specifications
TypeSwivel lever valve
See all Specifications

Product details : FESTO 4937 SWIVEL LEVER VALVE RW/O-3-1/8


Swivel lever valve RW/O-3-1/8 Depending on the choice of Connection, normally-open or normally-closed function. Valve function=3/2 open/closed, monostable, Type of actuation=mechanical, Standard nominal flow rate=140 l/min, Operating pressure=-0,95 - 8 bar, Design structure=Piston seat

Technical specifications


Attributes
Logistics dimensions (L x W x H)106x60x40Ā mm
Logistic Weight187,26Ā g
TypeSwivel lever valve
Volume flow rate140Ā l/min
Show UNSPSC/ECL@SS
Ā£ 219.00 excl. VAT
/ Each
Ā£ 262.80 incl. VAT
  • Delivery usually within ( 8 ) days