FESTO 536010 PNEUMATIC VALVE VL-5/2-D-1-FR-C-EX
VL Standard valve ISO 5599-1
See technical informationSee documentsReferences
Festo:VL-5/2-D-1-FR-C-EX
Rubix:132A9142
Manufacturer :536010
EAN:4052568087104

Documents
Product details : FESTO 536010 PNEUMATIC VALVE VL-5/2-D-1-FR-C-EX
Pneumatic valve VL-5/2-D-1-FR-C-EX 5/2-way function, pneumatically actuated, with spring return Valve function=5/2 monostable, Type of actuation=pneumatic, Width=42 mm, Standard nominal flow rate=1200 l/min, Operating pressure=-0,9 - 16 bar
Technical specifications
Attributes
| Logistic Weight | 326,59 g |
|---|---|
| Type | standard valve iso 5599-1 |
Show UNSPSC/ECL@SS
£ 63.04 excl. VAT
/ Each
£ 75.65 incl. VAT
- Delivery date on request
Contact a branch