References
Festo:VZXF-L-M22C-M-A-N34-180-M1-V4V4T-50-20
Rubix:392A1511
Manufacturer :1002547
EAN:4052568226473

Documents
Product details : FESTO 1002547 ANGLE SEAT VALVE
Angle seat valve VZXF-L-M22C-M-A-N34-180-M1-V4V4T-50-20 Design structure=Poppet valve with spring return, Type of actuation=pneumatic, Sealing principle=soft, Assembly Position=Any, Mounting type=Line installation
angle seat valve
Technical specifications
Attributes
| Logistic Weight | 1579 g |
|---|---|
| Type | angle seat valve vzxf |
| Type of coupling | g 1/8 |
Show UNSPSC/ECL@SS
£ 214.84 excl. VAT
/ Each
£ 257.81 incl. VAT
- Delivery usually within ( 2 ) days