FESTO 3535620 ANGLE SEAT VALVE

Angle seat valve

See technical informationSee documents
References
Festo:VZXF-L-M22C-M-B-G12-120-M1-H3B1T-50-16
Rubix:392A1523
Manufacturer :3535620
EAN:4052568270254
brand logo
Technical specifications
Typeangle seat valve vzxf
See all Specifications
Documents

Product details : FESTO 3535620 ANGLE SEAT VALVE


angle seat valve VZXF-L-M22C-M-B-G12-120-M1-H3B1T-50-16 Design structure=Poppet valve with spring return, Type of actuation=pneumatic, Sealing principle=soft, Assembly Position=Any, Mounting type=Line installation
Angle seat valve VZXF-L-M22C-M-B-G12-120-M1-H3B1T-50-16 3535620

Technical specifications


Attributes
Typeangle seat valve vzxf
Type of couplingg1/2
Show UNSPSC/ECL@SS
£ 143.44 excl. VAT
/ Each
£ 172.13 incl. VAT
  • Delivery usually within ( 11 ) days