FESTO 7803 PNEUMATIC VALVE VL/O-3-1/8-B
Pneumatic valve vl/o-3-1/8 b 7803
See technical informationSee documentsReferences
Festo:VL/O-3-1/8-B
Rubix:112A7528
Manufacturer :7803
EAN:4052568001605

Documents
Product details : FESTO 7803 PNEUMATIC VALVE VL/O-3-1/8-B
Pneumatic valve VL/O-3-1/8-B Depending on the choice of Connection, normally-open or normally-closed function. Valve function=3/2 open/closed, monostable, Type of actuation=pneumatic, Width=26 mm, Standard nominal flow rate=500 l/min, Operating pressure=-0,95 - 10 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 102x60x34 mm |
|---|---|
| Logistic Weight | 154,5 g |
| Type | tiger classic |
Show UNSPSC/ECL@SS
£ 103.57 excl. VAT
/ Each
£ 124.28 incl. VAT
- In stock: Next day delivery