SMC AV5000-F10-5DZ-Q SOFT START-UP VALVE


AV5000 series progressive soft start-up valve

References
smc:AV5000-F10-5DZ-Q
rubix:119A4575
brand logo
brand logo
Technical specifications
TypeManometer hole: 1/8
See all Specifications

Product details : SMC AV5000-F10-5DZ-Q SOFT START-UP VALVE


Series AV is a soft start up valve for low-speed air supply to gradually raise initial pressure in an air system and for quick exhaust by cutting off air supply.
•Operating pressure range: 0.2 - 1MPa
•Coil rated voltage: 12, 24VDC;
•100, 110 to 120, 200, 220VAC
•Allowable voltage fluctuation:
•-15% to +10% of rated voltage
•Ambient & fluid temperature: 0 to 60°C
•Electrical entry: grommet, type D DIN connector,
•type Y DIN connector

Size: 5000 (3/4, 1)
Thread: F (G)
Port Size: 10 (1-AV5000 Only)
Option: None
Voltage: 5 (24VDC)
Lead Wire: D (DIN Terminal)
Surge Suppressor: Z (Light+Surge Suppressor)
Manual Override: Non-locking Push Style (Flush)
Flow Direction: Left to Right
Q: Q (CE Marked)

Strengths

Large effective flow area

Technical specifications


Attributes
Logistic Weight1560 g
TypeManometer hole: 1/8
Type of couplingG
Show UNSPSC/ECL@SS
£ 184.01 excl. VAT
/ Each
£ 220.81 incl. VAT
  • Delivery usually within ( 4 ) days