Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Other pneumatic valve
FESTO 151849 PNEUMATIC VALVE VL-5/3E-D-2-C
FESTO 151849 PNEUMATIC VALVE VL-5/3E-D-2-C
VL Standard valve ISO 5599-1
References
festo:
VL-5/3E-D-2-C
rubix:
110A8001
manufacturer :
151849
ean:
4052568117191
Technical specifications
Type
Standard valve ISO 5599-1
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 151849 PNEUMATIC VALVE VL-5/3E-D-2-C
Pneumatic valve VL-5/3E-D-2-C 5/3-way function, centre Position exhausted Valve function=5/3 exhausted, Type of actuation=pneumatic, Width=54 mm, Standard nominal flow rate=2300 l/min, Operating pressure=-0,9 - 16 bar
Technical specifications
Attributes
Logistic Weight
684,8
g
Type
Standard valve ISO 5599-1
Volume flow rate
2300
l/min
Type of coupling
Connecting plate size 2 according to ISO 5599-1
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
189.05
excl. VAT
/
Each
£
226.86
incl. VAT
Delivery date on request
Contact a branch
Add to cart
Check our products from related categories
AVENTICS CYLINDER 0821000002
FESTO 14297 PNEUMATIC VALVE VL-5/3E-1/4-B
AVENTICS 5777750220
SMC EAVA3000-F03
FESTO 3535665 ANGLE SEAT VALVE
FESTO 3515082 HAND LEVER VALVE VHER-H-B43E-G14
FESTO 573724 SOLENOID VALVE VMPA14-M1H-K-PI
FESTO 10408 PNEUMATIC VALVE JH-5-1/4
SMC AP100-F01 REGULATOR VALVE
PARKER SOLENOID VALVE E131F43
SMC VCHNF4-12 HIGH PRESSURE VALVE
FESTO 3539352 ANGLE SEAT VALVE
FESTO 3539179 ANGLE SEAT VALVE
FESTO 2931681 PINCH VALVE
AVENTICS 0821201001