Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Other pneumatic valve
FESTO 536015 PNEUMATIC VALVE J-5/2-D-3-C-EX
FESTO 536015 PNEUMATIC VALVE J-5/2-D-3-C-EX
J Valve Tiger 2000
References
festo:
J-5/2-D-3-C-EX
rubix:
110A1945
manufacturer :
536015
ean:
4052568170448
Technical specifications
Type
valve tiger 2000
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 536015 PNEUMATIC VALVE J-5/2-D-3-C-EX
Pneumatic valve J-5/2-D-3-C-EX 5/2-way valve, bistable, pneumatically operated Valve function=5/2 bistable, Type of actuation=pneumatic, Width=65 mm, Standard nominal flow rate=4500 l/min, Operating pressure=-0,9 - 16 bar
Technical specifications
Attributes
Logistic Weight
844,4
g
Type
valve tiger 2000
Volume flow rate
4500
l/min
Type of coupling
size 3 according to iso 5599-1
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
217.33
excl. VAT
/
Each
£
260.80
incl. VAT
Delivery usually within (
41
) days
Add to cart
Check our products from related categories
FESTO 3416 TOGGLE LEVER VALVE LS-4-1/8
FESTO 3535711 ANGLE SEAT VALVE
FESTO 9270 PRESSURE SEQUENCE VALVE VD-3-PK-3
SMC LVA10-02F-A AIR OPERATED CHEMICAL VALVE
FESTO 7334 FINGER LEVER VALVE H-4/3-M5
FESTO 4578 PUSHBUTTON VALVE
SMC XLD-25 SOFT START HIGH VAC VALVE
FESTO 536026 PNEUMATIC VALVE VL-5/3B-D-2-C-EX
SMC AV3000-F03-3DZ-Q SOFT START-UP VALVE
FESTO 1002543 ANGLE SEAT VALVE
AVENTICS 5777700220
FESTO 8038492 SOFT START/QUICK EXHAUST VALVE MS6-SV-1/2-D-10V24-2OE-&
FESTO 12461 PNEUMATIC VALVE VL-5/2-3/4-D-4
SMC VM430-01-01S MECHANICAL VALVE
SMC V212-4 PILOT VALVE ASSY