FESTO 12464 PNEUMATIC VALVE VL-5/3E-3/4-D-4
VL Standard valve ISO 5599-1
See technical informationSee documentsReferences
Festo:VL-5/3E-3/4-D-4
Rubix:107A7463
Manufacturer :12464
EAN:4052568112035

Documents
Product details : FESTO 12464 PNEUMATIC VALVE VL-5/3E-3/4-D-4
Pneumatic valve VL-5/3E-3/4-D-4 With Mounting screws, without sub-base Valve function=5/3 exhausted, Type of actuation=pneumatic, Width=76 mm, Standard nominal flow rate=4800 l/min, Operating pressure=-0,9 - 16 bar
Technical specifications
Attributes
| Logistic Weight | 1981 g |
|---|---|
| Type | standard valve iso 5599-1 |
| Type of coupling | connecting plate size 4 according to iso 5599-1 |
Show UNSPSC/ECL@SS
£ 494.51 excl. VAT
/ Each
£ 593.41 incl. VAT
- Delivery usually within ( 6 ) days