FESTO 151868 PNEUMATIC VALVE VL-5/3E-D-3-C
VL Standard valve ISO 5599-1
See technical informationSee documentsReferences
Festo:VL-5/3E-D-3-C
Rubix:110A8000
Manufacturer :151868
EAN:4052568117313

Documents
Product details : FESTO 151868 PNEUMATIC VALVE VL-5/3E-D-3-C
Pneumatic valve VL-5/3E-D-3-C 5/3-way function, centre Position exhausted Valve function=5/3 exhausted, Type of actuation=pneumatic, Width=65 mm, Standard nominal flow rate=4600 l/min, Operating pressure=-0,9 - 16 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 199x106x78 mm |
|---|---|
| Logistic Weight | 906 g |
| Type | standard valve iso 5599-1 |
| Type of coupling | connecting plate size 3 according to iso 5599-1 |
Show UNSPSC/ECL@SS
£ 260.55 excl. VAT
/ Each
£ 312.66 incl. VAT
- Delivery usually within ( 6 ) days