FESTO 536023 PNEUMATIC VALVE VL-5/3E-D-2-C-EX
VL Standard valve ISO 5599-1
See technical informationSee documentsReferences
Festo:VL-5/3E-D-2-C-EX
Rubix:110A2326
Manufacturer :536023
EAN:4052568170523

Documents
Product details : FESTO 536023 PNEUMATIC VALVE VL-5/3E-D-2-C-EX
Pneumatic valve VL-5/3E-D-2-C-EX 5/3-way function, centre Position exhausted Valve function=5/3 exhausted, Type of actuation=pneumatic, Width=54 mm, Standard nominal flow rate=2300 l/min, Operating pressure=-0,9 - 16 bar
Technical specifications
Attributes
| Logistic Weight | 689 g |
|---|---|
| Type | standard valve iso 5599-1 |
| Type of coupling | connecting plate size 2 according to iso 5599-1 |
Show UNSPSC/ECL@SS
£ 149.04 excl. VAT
/ Each
£ 178.85 incl. VAT
- Delivery date on request
Contact a branch