SMC LVC30-S06-2 AIR OPERATED VALVE


Fluoropolymer Valve

References
smc:LVC30-S06-2
rubix:2607630
brand logo
brand logo
Technical specifications

Product details : SMC LVC30-S06-2 AIR OPERATED VALVE


High purity chemical valves, series LVC with integral fittings eliminate the possibility of residual liquid in pipe threads. In addition, the body has been designed for smooth flow with minimal internal dead space. Special diaphragm construction insures gentle opening and closing preventing the formation of micro-bubbles. A unique guide ring on the piston rod eliminates lateral motion of the poppet, increasing seal life and reducing particle formation.
•Orifice diameters: ø4, ø8, ø10, ø16, ø22
•Flow characteristics: 6,3 to 145,4mm²
•Operating pressure: 0.3 to 0.5 MPa
•Fluid temperature: 0 to 100° C
•Ambient temperature: 0 to 60° C
•Tubing O.D.: Metric size – 6, 10, 12, 19, 25;
• Inch size – 1/4", 3/8", 1/2", 3/4", 1"

Body Class: 3 (Orifice Diameter ø8)
Valve Type: 0 (Normally Closed)
Applicable Tube OD: 06 (Rcø6)
Port B OUT: Ports A & B Same Size
Pilot Port: Body Class 2 - M5 Thread
Body Class 3, 4, 5, 6 - Rc1/8:
Material: Body PFA, Actuator Endplate PPS, Diaphragm PTFE
Option: 2 (By-pass)
Specification: None
Z: None

Technical specifications


Attributes
Logistic Weight230 g
Typelvc
Show UNSPSC/ECL@SS
£ 508.71 excl. VAT
/ Each
£ 610.45 incl. VAT
  • Delivery usually within ( 4 ) days