References
Festo:RW/O-3-PK-3
Rubix:109A6212
Manufacturer :10750
EAN:4052568111779

Documents
Product details : FESTO 10750 SWIVEL LEVER VALVE RW/O-3-PK-3
Swivel lever valve RW/O-3-PK-3 Valve function=3/2 open/closed, monostable, Type of actuation=mechanical, Standard nominal flow rate=80 l/min, Operating pressure=0 - 8 bar, Design structure=Piston seat
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 66x27x35 mm |
|---|---|
| Logistic Weight | 39,23 g |
| Type | swivel lever valve |
Show UNSPSC/ECL@SS
£ 98.77 excl. VAT
/ Each
£ 118.52 incl. VAT
- Delivery usually within ( 6 ) days