GEMU 88044933 ANGLE SEAT GLOBE VALVE 554.25D.1951.1


Globe Valve

References
gemü®:554 25D 1 9 51 1
rubix:225A5775
brand logo
brand logo
Technical specifications
TypeGlobe Valve

Product details : GEMU 88044933 ANGLE SEAT GLOBE VALVE 554.25D.1951.1


The GEMÜ 554 2/2-way angle seat globe valve has a plastic piston actuator and is pneumatically operated. The valve spindle is sealed by a self-adjusting gland packing or a compact seal cartridge, dependent on the size and version. A wiper ring or the wiper contour of the seal cartridge additionally protects the valve spindle against contamination and damage. This provides low maintenance and reliable spindle sealing even after a long service life.

Strengths

Available as shut off or control valve
Low actuator weight due to plastic body
Faster actuator replacement and free actuator positioning due to fixing via union nut
Suitable for vacuum up to 20 mbar
Particularly compact design, actuator size as zero

Applications

Freeze-Drying Installation

Technical specifications


Attributes
TypeGlobe Valve
Show UNSPSC/ECL@SS
£ 279.29 excl. VAT
/ Each
£ 335.15 incl. VAT
  • Usually arrives within 14 working days