References
Festo:VZXF-L-M22C-M-A-G2-430-H3B1-50-4
Rubix:392A1483
Manufacturer :1002510
EAN:4052568226114

Documents
Product details : FESTO 1002510 ANGLE SEAT VALVE
Angle seat valve VZXF-L-M22C-M-A-G2-430-H3B1-50-4 Design structure=Poppet valve with spring return, Type of actuation=pneumatic, Sealing principle=soft, Assembly Position=Any, Mounting type=Line installation
Angle seat valve VZXF-L-M22C-M-A-G2-430-H3B1-50-4 Construction=seat valve with return spring, Actuation type=pneumatic, Sealing principle=soft-seated, Installation position=any, Mounting type=in-line installation
Technical specifications
Attributes
| Logistic Weight | 3164 g |
|---|---|
| Type | angle seat valve vzxf |
| Type of coupling | g 1/8 |
Show UNSPSC/ECL@SS
£ 221.31 excl. VAT
/ Each
£ 265.57 incl. VAT
- Delivery usually within ( 2 ) days