FESTO 12461 PNEUMATIC VALVE VL-5/2-3/4-D-4
VL Standard valve ISO 5599-1
See technical informationSee documentsReferences
Festo:VL-5/2-3/4-D-4
Rubix:107A7461
Manufacturer :12461
EAN:4052568112004

Documents
Product details : FESTO 12461 PNEUMATIC VALVE VL-5/2-3/4-D-4
Pneumatic valve VL-5/2-3/4-D-4 5/2-way function, pneumatically actuated, with spring return Valve function=5/2 monostable, Type of actuation=pneumatic, Width=76 mm, Standard nominal flow rate=6000 l/min, Operating pressure=-0,9 - 16 bar
Technical specifications
Attributes
| Logistic Weight | 1932 g |
|---|---|
| Type | standard valve iso 5599-1 |
| Type of coupling | connecting plate size 4 according to iso 5599-1 |
Show UNSPSC/ECL@SS
£ 453.20 excl. VAT
/ Each
£ 543.84 incl. VAT
- Delivery usually within ( 6 ) days