Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Valves
Other pneumatic valve
FESTO 536008 PNEUMATIC VALVE VL-5/2-D-2-C-EX
FESTO 536008 PNEUMATIC VALVE VL-5/2-D-2-C-EX
VL Standard valve ISO 5599-1
References
festo:
VL-5/2-D-2-C-EX
rubix:
110A1939
manufacturer :
536008
ean:
4052568170394
Technical specifications
Type
Standard valve ISO 5599-1
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 536008 PNEUMATIC VALVE VL-5/2-D-2-C-EX
Pneumatic valve VL-5/2-D-2-C-EX 5/2-way function, pneumatically actuated, with spring return Valve function=5/2 monostable, Type of actuation=pneumatic, Width=54 mm, Standard nominal flow rate=2300 l/min, Operating pressure=2 - 16 bar
Technical specifications
Attributes
Logistic Weight
626,26Ā
g
Type
Standard valve ISO 5599-1
Volume flow rate
2300Ā
l/min
Type of coupling
Connecting plate size 2 according to ISO 5599-1
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
140.53
excl. VAT
/
Each
Ā£
168.64
incl. VAT
Delivery date on request
Contact a branch
Add to cart
Check our products from related categories
AVENTICS VALVE 0821201004
SMC LVA20-02-B1 AIR OPERATED VALVE
FESTO 9984 PNEUMATIC VALVE VL/O-3-1/4
SMC VH600-F10 4 PORT HAND VALVE
AVENTICS R412007278
SMC LVA21-02N-C AIR OPERATED CHEMICAL VALVE
SMC EAV5000-F10-4YO-Q SOFT START-UP VALVE
FESTO 10049 PNEUMATIC VALVE VL/O-3-3/4
FESTO 3192071 HAND LEVER VALVE
SMC XLD-25-M9// ALUMINIUM HIGH VACUUM ANGLE VALVE
FESTO 3536502 ANGLE SEAT VALVE
FESTO 546458 BASIC VALVE LR-D-7-MIDI
AVENTICS R412009277
FESTO 546449 BASIC VALVE
SMC VHS20-F02A-S PRESSURE RELIEF 3 PORT VALVE