References
SMC:KEA12
Rubix:106A8928
Manufacturer :KEA12
Product details : SMC KEA12 FITTING
Air in the cylinder can be easily released pushing a button for momentary stops without cutting air supply
•Connection Thread: Rc 1/4 and Rc 3/8
•Applicable Tubing O.D.: Ø 6 to Ø 12 mm
•Operating Pressure Range: 0 to 1 MPa.
Model: A (w/o Push Button Guard, w/One-touch Fitting)
Port Size Applicable Tube: Ø12
•Applicable Tubing O.D.: Ø 6 to Ø 12 mm
•Operating Pressure Range: 0 to 1 MPa.
Model: A (w/o Push Button Guard, w/One-touch Fitting)
Port Size Applicable Tube: Ø12
Technical specifications
Attributes
| Type | ke |
|---|
Show UNSPSC/ECL@SS
£ 119.30 excl. VAT
/ 10 pieces
£ 143.16 incl. VAT
- Delivery usually within ( 4 ) days
