DANFOSS 130B1125 VLTGENERAL PURPOSE I/O MCB 101UNCTD
VLT® General Purpose I/O MCB 101,unctd
See technical informationSee documentsReferences
Danfoss:130B1125
Rubix:398A1819
Manufacturer :130B1125
EAN:5702427167490
Documents
Product details : DANFOSS 130B1125 VLTGENERAL PURPOSE I/O MCB 101UNCTD
MCB 101 - Advanced I / O option
Expands the number of freely programmable Control inputs and outputs around the following I / Os:
- 3 digital inputs opto-decoupled 0 - 24 V.
- 2 analog inputs 0 - 10 V.
- 2 digital outputs NPN / PNP switchable 24 V
- 1 analog output 0/4 - 20 mA
Expands the number of freely programmable Control inputs and outputs around the following I / Os:
- 3 digital inputs opto-decoupled 0 - 24 V.
- 2 analog inputs 0 - 10 V.
- 2 digital outputs NPN / PNP switchable 24 V
- 1 analog output 0/4 - 20 mA
Technical specifications
Attributes
| Type | danfoss 130b1125 vltgeneral purpose i/o mcb 101unctd |
|---|
Show UNSPSC/ECL@SS
£ 193.33 excl. VAT
/ Each
£ 232.00 incl. VAT
- Delivery usually within ( 2 ) days

