SMC VM830-01-13 3 PORT MECHANICAL VALVE


VM100/800 series 3/2-way valve with mechanical control

References
smc:VM830-01-13
rubix:112A3343
brand logo
brand logo
Technical specifications
Type3/2 distributor
See all Specifications

Product details : SMC VM830-01-13 3 PORT MECHANICAL VALVE


The VM series is a mechanical, poppet valve. Their compact size requires little mounting space. The VM series offers a wide variety of actuator styles and flow capacity up to 18mm².
•Fluid: air
•Operating pressure: -100kPa to 1.0MPa
•Effective area (Cv): 6mm 2 (0.33)
•Ambient and fluid temperature: -5° to 60°C (no freezing)
•Port size (nominal size): Rc(PT) 1/8 (6A)

Thread: Rc(PT)
Actuator Type: 13 (Roller Adjustment Lever)

Technical specifications


Attributes
Logistics dimensions (L x W x H)40x119x64 mm
Logistic Weight249 g
Type3/2 distributor
Show UNSPSC/ECL@SS
£ 111.55 excl. VAT
/ Each
£ 133.86 incl. VAT
  • Delivery usually within ( 4 ) days