SMC VM1010-4N-01 3 PORT MECHANICAL VALVE

VM1000 Micro Mechanical Valve

See technical information

References

SMC:VM1010-4N-01
Rubix:109A4589
Manufacturer :VM1010-4N-01
EAN:3618036580600
brand logo

Technical specifications

Typedistributor 3/2
Number of Ports3
See all Specifications

Product details : SMC VM1010-4N-01 3 PORT MECHANICAL VALVE


The VM series is a mechanical, poppet valve. Their compact size requires little mounting space. The VM series offers a wide variety of actuator styles and flow capacity up to 18mm².
•Fluid: air
•Operating pressure: 0 to 0.8 MPa
•Effective area (Cv): 1mm 2 (0.055)
•Style of valve: N.C. poppet
•Number of ports: 2 or 3
•Piping: side or bottom

Number of Ports: 0 (3 Port)
Piping: 1 (Bottom Ported)
Overall Movement: 0 (4.8mm)
Applicable Tubing: 4N [Nylon Ø4/2.5(T0425)]
Actuator Type: 01 (Roller Lever)
Suffix: None

Technical specifications


Attributes
Logistics dimensions (L x W x H)28x41x11 mm
Logistic Weight25 g
Typedistributor 3/2
Number of Ports3
£ 20.69 excl. VAT
/ Each
£ 24.83 incl. VAT
  • Delivery usually within ( 4 ) days