FESTO 571334 SOLENOID VALVE VMPA1-M1H-MS-PI
VMPA directional control valve
See technical informationSee documentsReferences
Festo:VMPA1-M1H-MS-PI
Rubix:200A4445
Manufacturer :571334
EAN:4052568101183

Documents
Product details : FESTO 571334 SOLENOID VALVE VMPA1-M1H-MS-PI
Solenoid valve VMPA1-M1H-MS-PI Valve function=5/2 monostable, Type of actuation=electrical, Valve size=10 mm, Standard nominal flow rate=360 l/min, Operating pressure=-0,9 - 8 bar
Technical specifications
Attributes
| Logistic Weight | 58,19 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 5 |
| Voltage | 24 V |
| Max. service pressure | 8 bar |
| Volume flow rate | 360 l/min |
| Pressure range | -0,9/8 bar |
Show UNSPSC/ECL@SS
£ 79.95 excl. VAT
/ Each
£ 95.94 incl. VAT
- Delivery usually within ( 2 ) days