References
Festo:CPX-M-BG-RW-2X
Rubix:390A5470
Manufacturer :550217
EAN:4052568007508

Documents
Product details : FESTO 550217 MOUNTING BRACKET
Mounting bracket CPX-M-BG-RW-2X for modular electrical terminal CPX. Corrosion resistance classification CRC=1, Materials note=Conforms to RoHS, Material information, Mounting bracket=Steel, Screw material data=Steel
Mounting bracket CPX-M-BG-RW-2X for modular electrical terminal CPX. Corrosion resistance class KBK=1, material note=RoHS compliant, material information mounting bracket=steel, material information screws=steel
Technical specifications
Attributes
| Logistic Weight | 46,44 g |
|---|---|
| Type | mounting bracket for electrical terminals |
Show UNSPSC/ECL@SS
£ 18.35 excl. VAT
/ Each
£ 22.02 incl. VAT
- Delivery usually within ( 2 ) days