Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Valve terminals
Valve terminal
FESTO 575500 PNEUMATIC VALVE VUWS-L25-M32U-M-G14
FESTO 575500 PNEUMATIC VALVE VUWS-L25-M32U-M-G14
Pneumatic valve VUWS-L25
References
festo:
VUWS-L25-M32U-M-G14
rubix:
263A5955
manufacturer :
575500
ean:
4052568260576
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 575500 PNEUMATIC VALVE VUWS-L25-M32U-M-G14
Pneumatic valve VUWS-L25-M32U-M-G14 Valve function=3/2 open, monostable, Type of actuation=pneumatic, Valve size=26,5 mm, Standard nominal flow rate=1000 l/min, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
Logistics dimensions (L x W x H)
103
x
60
x
35
Ā
mm
Logistic Weight
273Ā
g
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
51.13
excl. VAT
/
Each
Ā£
61.36
incl. VAT
Delivery usually within (
6
) days
Add to cart
Check our products from related categories
FESTO 573215 VSCS-B-M32-MD-WA-1R3
SMC KFG2F1209-03 INSERT FITTING
SMC ARM5SB-08 COMPACT MANIFOLD REGULATOR
FESTO 8034558 SUB-BASE
SMC ARM5SB-20-A COMPACT MANIFOLD REGULATOR
FESTO 546762 SUB-BASE VABS-S2-1S-G38-B-C1
SMC EARM2500-B-F02 REGULATOR MANIFOLD
FESTO 577265 SOLENOID VALVE
SMC KFG2V1613-04S INSERT FITTING
SMC SS5Y3-42-04-01F-Q MANIFOLD BASE
FESTO 8021859 COMPRESSED-AIR SUPPLY PLATE
FESTO 194072 LABEL HOLDER CPV10-VI-ST-T-8
SMC ARM11AB1-707-J MANIFOLD REGULATOR
SMC ARX20-F02BG HIGH PRESSURE REGULATOR
FESTO 561132 TIE ROD