FESTO 539078 SOLENOID VALVE MDH-5/3G-D-2-M12-C
MDH standard valve
See technical informationSee documentsReferences
Festo:MDH-5/3G-D-2-M12-C
Rubix:109A8417
Manufacturer :539078
EAN:4052568259723

Technical specifications
| Type | mdh standard valve iso 5599-1 |
|---|---|
| Type of coupling | connecting plate according to iso 5599-1 |
| Body material | aluminium |
Documents
Product details : FESTO 539078 SOLENOID VALVE MDH-5/3G-D-2-M12-C
solenoid valve MDH-5/3G-D-2-M12-C With M12 plug Connection. Valve function=5/3 closed, Type of actuation=electrical, Width=54 mm, Standard nominal flow rate=2300 l/min, Operating pressure=3 - 10 bar
Technical specifications
Attributes
| Type | mdh standard valve iso 5599-1 |
|---|---|
| Type of coupling | connecting plate according to iso 5599-1 |
| Body material | aluminium |
| Voltage | 24 V |
| Connection | m12x1 electrical connection |
| Min. Operation temperature | -10 °C |
| Max. Operation temperature | 50 °C |
| Min. service pressure | 3 bar |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 242.59 excl. VAT
/ Each
£ 291.11 incl. VAT
- Delivery usually within ( 10 ) days