Search by reference, by article, by brand, by keyword
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Find your branch
Solutions Hub
Machining, Cutting & Drilling
(86,405)
Mechanical Power Transmission
(110,879)
Fluid Transmission & Flow Technology
(101,361)
Tools & Metrology
(32,726)
Protection, Safety & Hygiene
(55,515)
Equipment
(10,026)
Fasteners, Adhesives & Tapes
(17,688)
Maintenance & Repairs
(5,529)
Welding
(1,007)
New Products
Pneumatics
(90,749)
Hydraulics
(6,095)
Sealing technology
(33)
Measurement and control technology
(1,978)
Hose & Pipes
(1,301)
Filtration and Care
(388)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,130)
Compressed air preparation
(4,635)
Pneumatic accessories
(15,004)
Compressors and compr. air system
(261)
See Pneumatics
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Solenoid Valve
BURKERT SOLENOID VALVE 156318
BURKERT SOLENOID VALVE 156318
TYP 6526 3/2-way pneumatic valve 16 mm
See technical information
References
Bürkert:
156318
Rubix:
208A0612
Manufacturer :
156318
Product details : BURKERT SOLENOID VALVE 156318
Technical specifications
Attributes
Show UNSPSC/ECL@SS
Report a product data error
£
89.78
excl. VAT
/
Each
£
107.74
incl. VAT
Usually arrives within 14 working days
Add to cart
Don’t forget to login in order to benefit from your prices
Check our products from related categories
PARKER 7321BCN00 443782W
ASCO 400127-098 SOLENOID VALVE
CAMOZZI COIL 240V U7J
FESTO 577287 SOLENOID VALVE
SMC SY5120-5LZ-C8-Q SOLENOID VALVE
FESTO 537974 SOLENOID VALVE VMPA2-M1H-B-S-G1/8-PI
FESTO 550231 SOLENOID VALVE
SMC SY7120-5LOZ-C10F-Q SY7000, 5 PORT SOLENOID VALVE
FESTO 8023553 SOLENOID VALVE
SMC SY5120-5LU-C6F-Q 5 PORT SOLENOID VALVE
SMC SY7320-5MOU-C10F-Q 5 PORT SOLENOID VALVE
SMC SY7140R-3DZ-Q 5/2 SOL/SPRING V110AC
SMC SYJ3333-5LOU-Q 5 PORT SOLENOID VALVE
DANFOSS SOLENOID VALVE 032U5252
SMC SJ3A60-5CU-C4 4 PORT SOLENOID VALVE