ROCKFALL RF140 VOLTA ELECTRICAL HAZARD BOA SAFETY TRAINER UK10 EU44


Volta Electrical Hazard Trainer

References
rock fall:RF140-44
rubix:202A0985
manufacturer :RF140-10
ean:5060441695123
brand logo
brand logo
Technical specifications
Main materialNylon
Water proofYes
Metal freeYes
See all Specifications

Product details : ROCKFALL RF140 VOLTA ELECTRICAL HAZARD BOA SAFETY TRAINER UK10 EU44


Protective toecap and midsole, Volta is an electrical hazard trainer developed with specialist comfort materials that are certified to withstand electrical risks of 18kV in accordance with the ASTM F2412-18 test method, including BOA® Fit System, shock absorbing dual density EVA nitrile rubber outsole and Ortholite® climate breathable footbed.

Strengths

Electrical Hazard
Protective Toecap
Protective Midsole
Water Repellent Upper
Oil Resistant
SRC Slip Rated
100% Non-Metallic Construction
Ladder Grip
Vegan Friendly

Technical specifications


Attributes
Main materialNylon
Water proofYes
Metal freeYes
Type of solesShock absorbing dual density EPR rubber outsole
UK shoe size10
MaterialNylon
Show UNSPSC/ECL@SS
£ 85.44 excl. VAT
/ Each
£ 102.53 incl. VAT
  • Usually arrives within 14 working days