ROCKFALL RF160 OHM ELECTRICAL HAZARD BOA SAFETY BOOT UK7 EU41


Ohm Safety Footwear

References
rock fall:RF160-41
rubix:201A4811
manufacturer :RF160-7
ean:5060441695239
brand logo
brand logo
Technical specifications
Main materialNubuck
Water proofYes
Metal freeYes
See all Specifications

Product details : ROCKFALL RF160 OHM ELECTRICAL HAZARD BOA SAFETY BOOT UK7 EU41


The RF160 Ohm is a unique development in Safety Footwear. It’s an Electrical Hazard boot packed with technical performance features and has the ‘guaranteed for life’ BOA® Fit System that enables a perfect fit and can easily be operated whilst wearing gloves. It has a 100% non metallic protective components, including a fibreglass toecap and composite midsole. The outsole complex is a dual density EVA nitrile rubber outsole which offers enhanced abrasion resistance whilst providing exceptional shock absorption and weight reduction.

Strengths

Electrical Hazard
Protective Toecap
Protective Midsole
Water Repellent Upper
Oil Resistant
SRC Slip Rated
100% Non-Metallic Construction

Technical specifications


Attributes
Main materialNubuck
Water proofYes
Metal freeYes
Type of solesdual density EVA nitrile rubber outsole
UK shoe size7
MaterialNubuck
Show UNSPSC/ECL@SS
£ 85.01 excl. VAT
/ Each
£ 102.01 incl. VAT
  • Usually arrives within 14 working days