HELLYHAN 70480_990-L VOSS RAIN PANT BLACK L


Voss Waterproof PU Rain Pant

References
helly hansen:70480-990-L
rubix:2001432
ean:7040051270161
brand logo
brand logo
Technical specifications
ColourBlack
SizeL
Main materialPolyester
See all Specifications

Product details : HELLYHAN 70480_990-L VOSS RAIN PANT BLACK L


The Voss Pant is based on totally windproof and waterproof PU fabric with Helox+ technology which provides full weather protection. The lightweight stretch PU Helox+ material adds extra comfort when wearing this jacket for hours on end.
Coating : Polyurethane

Technical specifications


Attributes
ColourBlack
SizeL
Main materialPolyester
Material100% Polyester
Show UNSPSC/ECL@SS
£ 33.49 excl. VAT
/ Each
£ 40.19 incl. VAT
  • Usually arrives within 14 working days