Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Outdoor clothing
Rain trousers
"REGATTA TRJ555R X-PRO BEACON WPR TROUSERS BLACK 33"" R"
"REGATTA TRJ555R X-PRO BEACON WPR TROUSERS BLACK 33"" R"
Rain trousers Regatta
References
regatta:
TRJ555 R 800 033
rubix:
377A7361
ean:
5063019384542
Technical specifications
Colour
black
Size
33r
Main material
polyester
Product details
Technical specifications
Product details : "REGATTA TRJ555R X-PRO BEACON WPR TROUSERS BLACK 33"" R"
Technical specifications
Attributes
Colour
black
Size
33r
Main material
polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.86
excl. VAT
/
Each
£
33.43
incl. VAT
Usually arrives within 14 working days
Select variants (27)
Add to cart
Create PDF from product
Check our products from related categories
LEO LL02 HANNAFORD ECOVIZ 10K WOMENS OVERTROUSERS ORANGE 2XL
"REGATTA TRJ555L X-PRO BEACON WPR TROUSERS BLACK 36"" T"
GISS 854220 RAINWEAR PANT WITH STRAPS G-RAIN 3 SIZE L
GISS 854219 RAINWEAR PANT WITH STRAPS G-RAIN 3 SIZE M
MASCOT 07062 RIVERTON RAIN TROUSERS GREEN XS
PORTWEST S441 RAIN TROUSER S441 NAVY M
PORTWEST WATERPROOF TROUSERS NAVY S441 SIZE XL
MASCOT 07062 RIVERTON RAIN TROUSERS GREEN 4XL
"REGATTA TRJ555L X-PRO BEACON WPR TROUSERS BLACK 42"" T"
REGATTA TRA368R WETHERBY INSULATED OVERTROUSERS BLACK S R
PORTWEST SEALTEX TROUSERS NAVY SIZE 2XL
MASCOT 07062 RIVERTON RAIN TROUSERS GREEN 3XL
REGATTA TRW308R STORMBREAK OVERTROUSERS NAVY 2XL R
"REGATTA TRJ555L X-PRO BEACON WPR TROUSERS BLACK 40"" T"
HELLYHAN 70480_310-M VOSS RAIN PANT LIGHT YELLOW M