SMC VP544-5YZ1-03F-S1-X538 3 PORT SOLENOID VALVE
VP544/744-X538, Dual Residual Pressure Release Valve, 3 port Solenoid Valve, ISO13849-1
See technical informationSee documentsReferences
SMC:VP544-5YZ1-03F-S1-X538
Rubix:392A6006
Manufacturer :VP544-5YZ1-03F-S1-X538

Documents
Product details : SMC VP544-5YZ1-03F-S1-X538 3 PORT SOLENOID VALVE
High flow capacity:Cv1.0 (VP300), Cv2.3 (VP500), Cv4.0 (VP700). Low power consumption: 1.8W(DC).Possible to use as either selector valve or divider valve.Changeable from normallyclosed style to normally open style. Vacuum applicable: Up to –101.2kPa.
Strengths
Safety Standards ISO13849-1 for Category 3 and 4
Valve position energised/de-energised can be detected
Redundancy
Modular connection to FRL unit.
Technical specifications
Attributes
| Type | vp544/744-x538, dual residual pressure release valve, 3 port solenoid valve, iso13849-1 |
|---|---|
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 539.57 excl. VAT
/ Each
£ 647.48 incl. VAT
- Delivery usually within ( 23 ) days