FESTO 554040 PROPORTIONAL-PRESSURE REGULATOR VPPM-6L-L-1-G18-0L10H-V&
VPPM Proportional pressure regulator
See technical informationSee documentsReferences
Festo:VPPM-6L-L-1-G18-0L10H-V1P-S1
Rubix:112A8509
Manufacturer :554040
EAN:4052568198268

Technical specifications
| Min. service pressure | 0 bar |
|---|---|
| Max. service pressure | 10 bar |
Documents
Product details : FESTO 554040 PROPORTIONAL-PRESSURE REGULATOR VPPM-6L-L-1-G18-0L10H-V&
Proportional pressure regulator VPPM-6L-L-1-G18-0L10H-V1P-S1 Nominal diameter, pressurisation=6 mm, Nominal diameter, exhaust=4,5 mm, Type of actuation=electrical, Sealing principle=soft, Assembly Position=Any
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 215x65x115 mm |
|---|---|
| Logistic Weight | 556 g |
| Min. service pressure | 0 bar |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 639.28 excl. VAT
/ Each
£ 767.14 incl. VAT
- Delivery usually within ( 2 ) days