FESTO 571288 PROPORTIONAL-PRESSURE REGULATOR


Pressure regulator Festo

References
festo:VPPM-8L-L-1-G14-0L10H-A4N-S1
rubix:391A8659
manufacturer :571288
ean:4052568217693
VPPM-8L-L-1-G14-0L10H-A4N-S1 Proportional pressure regulator
brand logo
Technical specifications
Min. service pressure 0 bar
Max. service pressure10 bar
See all Specifications

Product details : FESTO 571288 PROPORTIONAL-PRESSURE REGULATOR


Proportional pressure regulator VPPM-8L-L-1-G14-0L10H-A4N-S1 Nominal diameter, pressurisation=8 mm, Nominal diameter, exhaust=7 mm, Type of actuation=electrical, Sealing principle=soft, Assembly Position=Any

Technical specifications


Attributes
Logistic Weight684,4 g
Min. service pressure 0 bar
Max. service pressure10 bar
Show UNSPSC/ECL@SS
£ 668.10 excl. VAT
/ Each
£ 801.72 incl. VAT
  • Usually arrives within 14 working days