FESTO 159581 PRESSURE REGULATOR LR-1/2-D-MIDI
LR Pressure regulating valve
See technical informationSee documentsReferences
Festo:LR-1/2-D-MIDI
Rubix:124A6941
Manufacturer :159581
EAN:4052568011772

Technical specifications
| Min. service pressure | 0.5 bar |
|---|---|
| Max. service pressure | 12 bar |
Documents
Product details : FESTO 159581 PRESSURE REGULATOR LR-1/2-D-MIDI
Pressure regulator LR-1/2-D-MIDI Size=Midi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Any, Design structure=directly-controlled diaphragm regulator
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 205x95x60 mm |
|---|---|
| Logistic Weight | 1055,6 g |
| Min. service pressure | 0.5 bar |
| Max. service pressure | 12 bar |
Show UNSPSC/ECL@SS
£ 175.80 excl. VAT
/ Each
£ 210.96 incl. VAT
- In stock: Next day delivery