FESTO 8024260 PROPORTIONAL-PRESSURE REGULATOR VPPM-6L-L-1-G18-0L10H-L&
VPPM Proportional pressure control valve
See technical informationSee documentsReferences
Festo:VPPM-6L-L-1-G18-0L10H-LK-S1
Rubix:263A5927
Manufacturer :8024260
EAN:4052568278984
Documents
Product details : FESTO 8024260 PROPORTIONAL-PRESSURE REGULATOR VPPM-6L-L-1-G18-0L10H-L&
proportional pressure regulator VPPM-6L-L-1-G18-0L10H-LK-S1 Nominal diameter, pressurisation=6 mm, Nominal diameter, exhaust=4,5 mm, Type of actuation=electrical, Sealing principle=soft, Assembly Position=Any
Technical specifications
Attributes
| Min. service pressure | 0.1 bar |
|---|---|
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 592.72 excl. VAT
/ Each
£ 711.26 incl. VAT
- Delivery usually within ( 11 ) days
