Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Pressure regulator
FESTO 197539 PRESSURE REGULATOR LRB-D-O-MIDI
FESTO 197539 PRESSURE REGULATOR LRB-D-O-MIDI
LRB Pressure regulating valve
References
festo:
LRB-D-O-MIDI
rubix:
123A6890
manufacturer :
197539
ean:
4052568082437
Technical specifications
Min. service pressure
0.5
bar
Max. service pressure
12
bar
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 197539 PRESSURE REGULATOR LRB-D-O-MIDI
Pressure regulator LRB-D-O-MIDI Without Threaded Connection plates, for block Mounting, without pressure gauge. Size=Midi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Any, Design structure=(* directly-controlled diaphragm regulator, * with looped-through compressed Air supply)
Technical specifications
Attributes
Logistic Weight
752,2
g
Min. service pressure
0.5
bar
Max. service pressure
12
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
104.99
excl. VAT
/
Each
£
125.99
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
FESTO 194640 PRESSURE REGULATOR LRS-3/8-D-7-O-MIDI
SMC AR40K-F03-D MODULAR STYLE REGULATOR
FESTO 529994 PRESSURE REGULATOR MS6-LR-1/2-D7-AS-Z
FESTO 573356 FLOW SENSOR SFAM-90-15000L-TG112-2S&
SMC IR2000-F02G PRECISION REGULATOR
FESTO 8086012 PRESSURE REGULATOR
FESTO 194644 PRESSURE REGULATOR LRS-1/2-D-O-MIDI
AVENTICS R412009190
AVENTICS R412007155
FESTO 542236 PROPORTIONAL-PRESSURE REGULATOR VPPM-6L-L-1-G18-0L2H-A4N
FESTO 538004 PRECISION PRESSURE REGULATOR MS6-LRP-1/4-D2-A8
FESTO 193138 ONE-WAY FLOW CONTROL VALVE GRLA-M5-QS-4-D
FESTO 187334 PROPORTIONAL-PRESSURE REGULATOR MPPES-3-1/4-10-420
AVENTICS 0821300853
FESTO 528968 PRESSURE REGULATOR MANIFOLD LRB-1/4-D-7-O-K3-MINI