FESTO 542234 PROPORTIONAL-PRESSURE REGULATOR VPPM-6L-L-1-G18-0L6H-V1N
VPPM Proportional pressure regulator
See technical informationSee documentsReferences
Festo:VPPM-6L-L-1-G18-0L6H-V1N
Rubix:112A3430
Manufacturer :542234
EAN:4052568180072

Documents
Product details : FESTO 542234 PROPORTIONAL-PRESSURE REGULATOR VPPM-6L-L-1-G18-0L6H-V1N
Proportional pressure regulator VPPM-6L-L-1-G18-0L6H-V1N with electric setpoint specification and two-stage control circuit for stable, precise characteristic of regulation. Nominal diameter, pressurisation=6 mm, Nominal diameter, exhaust=4,5 mm, Type of actuation=electrical, Sealing principle=soft, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 547 g |
|---|---|
| Min. service pressure | 0 bar |
| Max. service pressure | 6 bar |
Show UNSPSC/ECL@SS
£ 519.35 excl. VAT
/ Each
£ 623.22 incl. VAT
- Delivery usually within ( 2 ) days