FESTO 164316 PROPORTIONAL-PRESSURE REGULATOR MPPE-3-1/8-2,5-420-B
Pressure control valve MPPE
See technical informationSee documentsReferences
Festo:MPPE-3-1/8-2,5-420-B
Rubix:111A6326
Manufacturer :164316
EAN:4052568137106

Technical specifications
| Min. service pressure | 0 bar |
|---|---|
| Max. service pressure | 2.5 bar |
Documents
Product details : FESTO 164316 PROPORTIONAL-PRESSURE REGULATOR MPPE-3-1/8-2,5-420-B
Proportional pressure regulator MPPE-3-1/8-2,5-420-B Nominal diameter, pressurisation=5 mm, Nominal diameter, exhaust=5 mm, Type of actuation=electrical, Sealing principle=soft, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 715,2 g |
|---|---|
| Min. service pressure | 0 bar |
| Max. service pressure | 2.5 bar |
Show UNSPSC/ECL@SS
£ 1,282.00 excl. VAT
/ Each
£ 1,538.40 incl. VAT
- Usually arrives within 14 working days