References
SMC:IR3010-F04-A
Rubix:265A1350
Manufacturer :IR3010-F04-A

Technical specifications
| Min. service pressure | 1.1 bar |
|---|---|
| Max. service pressure | 10 bar |
Product details : SMC IR3010-F04-A
Series IR Precision Regulators are designed to be compact and light weight. The maximum set pressure has been expanded from the conventional 0. 7MPa to 0. 8MPa. Relief flow has been increased by nearly 5 times (compared to SMC IR201, IR401).
Technical specifications
Attributes
| Min. service pressure | 1.1 bar |
|---|---|
| Max. service pressure | 10 bar |
| Flow | 690 l/h |
| Port size | 1/2 |
| Adjustment Type | knob (precision adjustment) |
Show UNSPSC/ECL@SS
£ 151.12 excl. VAT
/ Each
£ 181.34 incl. VAT
- Delivery usually within ( 8 ) days