Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Pressure regulator
FESTO 558339 PROPORTIONAL-PRESSURE REGULATOR VPPM-6F-L-1-F-0L6H-V1P-&
FESTO 558339 PROPORTIONAL-PRESSURE REGULATOR VPPM-6F-L-1-F-0L6H-V1P-&
VPPM Proportional pressure regulator
References
festo:
VPPM-6F-L-1-F-0L6H-V1P-C1
rubix:
112A4291
manufacturer :
558339
ean:
4052568205232
Technical specifications
Min. service pressure
0
bar
Max. service pressure
6
bar
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 558339 PROPORTIONAL-PRESSURE REGULATOR VPPM-6F-L-1-F-0L6H-V1P-&
Proportional pressure regulator VPPM-6F-L-1-F-0L6H-V1P-C1 Nominal diameter, pressurisation=6 mm, Nominal diameter, exhaust=4,5 mm, Type of actuation=electrical, Sealing principle=soft, Assembly Position=Any
Technical specifications
Attributes
Logistic Weight
619,4
g
Min. service pressure
0
bar
Max. service pressure
6
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
588.56
excl. VAT
/
Each
£
706.27
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
AVENTICS R412009181
SMC AR20-F01-D MODULAR STYLE REGULATOR
FESTO 193143 ONE-WAY FLOW CONTROL VALVE GRLA-1/8-QS-4-D
FESTO 529005 PRESSURE REGULATOR MANIFOLD LRB-1/2-D-7-O-K5-MIDI
SMC IR3010-03B REGULATOR ASSEMBLY
FESTO 194613 PRESSURE REGULATOR LRS-1/4-D-O-I-MINI
FESTO 8036889 FLOW SENSOR
FESTO 194668 PRESSURE REGULATOR LRS-1-D-7-MAXI
AVENTICS 0821300855 FILTER REGULATOR
FESTO 162602 PRESSURE REGULATOR LR-1/2-D-7-O-MIDI
SMC IR3000-F03-A PRECISION REGULATOR
SMC IR1200-F01B-A PRECISION REGULATOR
SMC AR20K-F02-D MODULAR STYLE REGULATOR
FESTO 194607 PRESSURE REGULATOR LRS-1/8-D-7-I-MINI
FESTO 565393 FLOW SENSOR SFAB-200U-HQ8-2SA-M12