SMC AR20K-F02-D MODULAR STYLE REGULATOR


Regulator

References
smc:AR20K-F02-D
rubix:242A6981
manufacturer :02089278

Product details : SMC AR20K-F02-D MODULAR STYLE REGULATOR


Modular-style Regulator
Up to 0.85 MPa set pressure
Maximum flow rate up to 20000 l/min (ANR, 0.7MPa).
•ISO 8573-1:2010 compliant
•Up to 0.85 MPa set pressure
•Maximum flow rate up to 5000 l/min (ANR, 0.7MPa).

Body Size: 20
Backflow Function: K (w/Backflow Function)
Thread: F (G)
Port Size: 02 (1/4)
Options: w/o Mounting Option
Set pressure: 0.05 to 0.85 MPa Setting
Exhaust Mechanism: Relieving
Flow Direction: Left to Right
Knob: Downward
Pressure Units: Standard (Name Plate, Caution Plate for Bowl, and Pressure Gauge

Strengths

•Modular type regulator
Optional embedded pressure gauge
Available with built-in backflow mechanism
Knob is made of ozone resistant rubber material (HNBR)
Improved relief sensitivity
6 Sizes
Rc, NPT or G(PF) threads

Technical specifications


Attributes
No attributes to display for this product
£ 18.12 excl. VAT
/ Each
£ 21.74 incl. VAT
  • Delivery usually within ( 4 ) days