SMC AR20-F01-D MODULAR STYLE REGULATOR


Regulator

References
smc:AR20-F01-D
rubix:310A6102
manufacturer :02104055

Product details : SMC AR20-F01-D MODULAR STYLE REGULATOR


Modular-style Regulator
Up to 0.85 MPa set pressure
Maximum flow rate up to 20000 l/min (ANR, 0.7MPa).

Strengths

•Modular type regulator
Optional embedded pressure gauge
Available with built-in backflow mechanism
Knob is made of ozone resistant rubber material (HNBR)
Improved relief sensitivity
6 Sizes
Rc, NPT or G(PF) threads

Technical specifications


Attributes
No attributes to display for this product
£ 17.77 excl. VAT
/ Each
£ 21.32 incl. VAT
  • Usually arrives within 14 working days