Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Pressure regulator
SMC ITV3050-ILF2N3 ELECTRO-PNEUMATIC REGULATOR
SMC ITV3050-ILF2N3 ELECTRO-PNEUMATIC REGULATOR
ITV1000/2000/3000, Electro-Pneumatic Regulator
References
smc:
ITV3050-ILF2N3
rubix:
393A2461
manufacturer :
ITV3050-ILF2N3
Technical specifications
Min. service pressure
0.01
bar
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC ITV3050-ILF2N3 ELECTRO-PNEUMATIC REGULATOR
Regulate your pressure up to 1.0 MPa with different communication models available
Enclosure: IP65
Integrated LED display
Power consumption: 4 W or less
Communication models: IO-Link, analogue (current and voltage), digital signals, preset input, CC-Link, DeviceNet™, PROFIBUS DP, RS-232C
Maximum flow rate: up to 4000 l/min.
Strengths
Pressure range: 0.005 to 0.9 MPa Maximum flow rate: 4000 l/min (ANR) Port sizes: 1/8, 1/4, 3/8, 1/2 Applicable fieldbus protocols: IO-Link, CC-Link, DeviceNet™, PROFIBUS, RS-232C.
Technical specifications
Attributes
Min. service pressure
0.01
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
675.82
excl. VAT
/
Each
£
810.98
incl. VAT
Usually arrives within 14 working days
Select variants (107)
Add to cart
Check our products from related categories
FESTO 538011 PRECISION PRESSURE REGULATOR MS6-LRP-1/4-D7-A8-Z
FESTO 162593 PRESSURE REGULATOR LR-3/8-D-O-MIDI
NORGREN R64G-4GT-RSN REDIMOUNT ASSY
SMC IR1020-N01 PRECISION REGULATOR
NORGREN VP6010LJ761MB200 PROPORTIONAL VALVE G1/4
SMC IR3000-F04B PRECISION REGULATOR
SMC ITV3050-04F4N ELECTRO-PNEUMATIC REGULATOR
FESTO 159580 PRESSURE REGULATOR LR-3/8-D-MIDI
SMC ARP30-F02-1 DIRECT OPERATED PRECISION REGULATOR
SMC AR30K-F03E-D MODULAR STYLE REGULATOR
AVENTICS R412009193
AVENTICS 0821302457
FESTO 571286 PROPORTIONAL-PRESSURE REGULATOR
FESTO 542227 PROPORTIONAL-PRESSURE REGULATOR VPPM-6L-L-1-G18-0L2H-V1&
SMC AR50-F06B-B MODULAR STYLE REGULATOR