FESTO 542220 PROPORTIONAL-PRESSURE REGULATOR VPPM-6TA-L-1-F-0L2H
VPPM Proportional pressure regulator
See technical informationSee documentsReferences
Festo:VPPM-6TA-L-1-F-0L2H
Rubix:112A4294
Manufacturer :542220
EAN:4052568179984

Documents
Product details : FESTO 542220 PROPORTIONAL-PRESSURE REGULATOR VPPM-6TA-L-1-F-0L2H
Proportional pressure regulator VPPM-6TA-L-1-F-0L2H Nominal diameter, pressurisation=6 mm, Nominal diameter, exhaust=4,5 mm, Type of actuation=electrical, Sealing principle=soft, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 488,88 g |
|---|---|
| Min. service pressure | 0 bar |
| Max. service pressure | 2 bar |
Show UNSPSC/ECL@SS
£ 659.18 excl. VAT
/ Each
£ 791.02 incl. VAT
- Delivery usually within ( 6 ) days