FESTO 542217 PROPORTIONAL-PRESSURE REGULATOR VPPM-6TA-L-1-F-0L2H-S1

VPPM Proportional pressure regulator

See technical informationSee documents

References

Festo:VPPM-6TA-L-1-F-0L2H-S1
Rubix:111A9140
Manufacturer :542217
EAN:4052568179953
VPPM-6TA-L-1-F-0L2H-S1 Proportional pressure regulator

Technical specifications

Min. service pressure 0 bar
Max. service pressure2 bar
See all Specifications

Documents

Product details : FESTO 542217 PROPORTIONAL-PRESSURE REGULATOR VPPM-6TA-L-1-F-0L2H-S1


Proportional pressure regulator VPPM-6TA-L-1-F-0L2H-S1 Nominal diameter, pressurisation=6 mm, Nominal diameter, exhaust=4,5 mm, Type of actuation=electrical, Sealing principle=soft, Assembly Position=Any

Technical specifications


Attributes
Logistic Weight486,44 g
Min. service pressure 0 bar
Max. service pressure2 bar
£ 606.00 excl. VAT
/ Each
£ 727.20 incl. VAT
  • Delivery usually within ( 16 ) days