FESTO 570969 PROPORTIONAL-PRESSURE REGULATOR


Pressure regulator Festo

References
festo:VPPX-8L-L-1-G14-0L10H-S1
rubix:391A8677
manufacturer :570969
ean:4052568217594
VPPX-8L-L-1-G14-0L10H-S1 Proportional pressure regulator
brand logo
Technical specifications
Min. service pressure 0 bar
Max. service pressure10 bar
See all Specifications

Product details : FESTO 570969 PROPORTIONAL-PRESSURE REGULATOR


Proportional pressure regulator VPPX-8L-L-1-G14-0L10H-S1 Nominal diameter, pressurisation=8 mm, Nominal diameter, exhaust=7 mm, Type of actuation=electrical, Sealing principle=soft, Assembly Position=Any

Technical specifications


Attributes
Logistic Weight654 g
Min. service pressure 0 bar
Max. service pressure10 bar
Show UNSPSC/ECL@SS
£ 797.87 excl. VAT
/ Each
£ 957.44 incl. VAT
  • Usually arrives within 14 working days