FESTO 547181 SOLENOID VALVE VSVA-B-M52-MH-A2-2AC1
Standards-based valve with central plug VSVA
See technical informationSee documentsReferences
Festo:VSVA-B-M52-MH-A2-2AC1
Rubix:255A8100
Manufacturer :547181
EAN:4052568186975

Technical specifications
| Type | vsva standard valve with single cap |
|---|---|
| Number of Ports | 5 |
Documents
Product details : FESTO 547181 SOLENOID VALVE VSVA-B-M52-MH-A2-2AC1
Standards-based valves ISO 15407-1 with central plug
Strengths
- Conforms to ISO 5599-1
- Electrical connection with central plug
- Robust metal housing
- Manifold assembly with mixed sizes possible
Technical specifications
Attributes
| Logistic Weight | 144 g |
|---|---|
| Type | vsva standard valve with single cap |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 98.87 excl. VAT
/ Each
£ 118.64 incl. VAT
- Delivery usually within ( 6 ) days