SMC VQZ2150B-5YO1-Q 5 PORT SOLENOID VALVE


VQZ series 5/2 and 5/3 solenoid valve

References
smc:VQZ2150B-5YO1-Q
rubix:2609757
brand logo
brand logo
Technical specifications
Typesolenoid valve 5/2 and 5/3
See all Specifications

Product details : SMC VQZ2150B-5YO1-Q 5 PORT SOLENOID VALVE


Series VQZ base mount solenoid valves combine convenience with durability and performance in a more traditional mounting style. Series VQZ Body Ported Solenoid Valves combine flexibility with high performance and long life in an inline body style.
•Fluid: air/inert gas
•Operating pressure range: 0.1 - 0.7MPa
•(high pressure type 1.0MPa)
•Effective area mm 2 (Cv):
•metal seal 2.2 (0.12) - 16.2 (0.9); rubber seal 3.6 (0.2) - 21.6 (1.2)
•Coil rated voltage: 12, 24VDC;
•100, 110, 200, 220VAC
•Response time (ms) standard 1W, high pressure 1.5W:
•metal seal 25 or less; rubber seal 30 or less
•Ambient & fluid temperature: -10 to 50° C

Series: 2 (VQZ2000)
Composite Symbol: 1 (2 Position Single)
Seal Type: 0 (Metal Seal)
Configuration: B (High Speed Response 0.9W - DC Only)
Coil Voltage: 5 (24VDC)
Lead Wire: YO (DIN Terminal w/o Connector, w/oLight, w/oSurge Suppressor)
Manual Override: Non-locking Push Style
IP65 Compliant: No
Port Size: w/o Sub-plate
Q: Q (CE Marked)

Technical specifications


Attributes
Logistic Weight75 g
Typesolenoid valve 5/2 and 5/3
Show UNSPSC/ECL@SS
£ 66.38 excl. VAT
/ Each
£ 79.66 incl. VAT
  • Delivery usually within ( 4 ) days